Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant 7717B Weather Protective Boot, For 50A Nylon Conector, Black
Remove

      Items
Bryant 7717B Weather Protective Boot, For 50A Nylon Conector, Black Bryant 7717B Weather Protective Boot, For 50A Nylon Conector, Black


Bryant 7717B Weather Protective Boot, For 50A Nylon Conector, Black
Bryant 7717B Weather Protective Boot, For 50A Nylon Conector, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB215992
Price: $34.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bryant® Weather Protective Boot, Black

Black Elastomer Weather Protective Boot for 50 Amp Connectors when used in a Cord Set. Black neoprene sealing ring seals connector. This Boot Helps Prevent Moisture, Dust and Other Contaminants from Infiltrating Plugs and Connectors. Chemical/UV-Resistant Neoprene Construction. Ribbed Exterior Provides Firm Grip.

Product Specifications
DEVICE TYPE --
MANUFACTURERS PART NUMBER 7717B
AMPERAGE --
COLOR Black
MADE IN THE U.S.A. Yes
POLES AND WIRES --
BRAND Bryant
TERMINAL ACCOMODATIONS-MINIMUM --
NEMA --
VOLTAGE --
TERMINAL ACCOMODATIONS-MAXIMUM --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant 7468N TECHSPEC® Midget Locking, ML-1R, 15A, 125V, White

Bryant 7468N TECHSPEC® Midget Locking, ML-1R, 15A, 125V, White

From $12.75
More Info
Add to Cart
Bryant 7593NC Midget Locking Device Connector, ML-2R, 15A, 125V, Black/White

Bryant 7593NC Midget Locking Device Connector, ML-2R, 15A, 125V, Black/White

From $15.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)