Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 7716B Weather Protective Boot, For 50A Nylon Plug, Black
See all 10 items in product family

Bryant 7716B Weather Protective Boot, For 50A Nylon Plug, Black

Item #: WBB215993

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Bryant® Weather Protective Boot, Black

Black Elastomer Weather Protective Boot for 50 Amp Plugs when used in a Cord Set, and Connectors when used with Flanged Inlets. Black neoprene sealing ring seals connector. This Boot Helps Prevent Moisture, Dust and Other Contaminants from Infiltrating Plugs and Connectors. Chemical/UV-Resistant Neoprene Construction. Ribbed Exterior Provides Firm Grip.

Product Specifications

    • TERMINAL ACCOMODATIONS-MAXIMUM --
    • TERMINAL ACCOMODATIONS-MINIMUM --
    • TYPEProtective Boot
    • BRANDBryant
    • MANUFACTURERS PART NUMBER7716B
    • NEMA --
    • COLORBlack
    • AMPERAGE50
    • MADE IN THE U.S.A.Yes
    • POLES AND WIRES --
    • VOLTAGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!