Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 7420B Weather Protective Cover, Aluminum
See all 10 items in product family

Bryant 7420B Weather Protective Cover, Aluminum

Item #: WBB216026

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $21.25
Product Information
Customer Review
Product Q&A
Bryant® Industrial Weatherproof Covers

Rugged Die-Cast Aluminum Construction with Gray Epoxy Finish provides Excellent Corrosion Resistant. Self-Closing Lift Lid Cover with Heavy-Duty Stainless Steel Spring Assures maximum Weatherproof Protection.1.62" (41.1)Dia. Opening, 20 and 30 Amp Locking Receptacle.

Product Specifications

    • NEMA --
    • POLES AND WIRES --
    • TERMINAL ACCOMODATIONS-MAXIMUM --
    • TERMINAL ACCOMODATIONS-MINIMUM --
    • AMPERAGE--
    • MADE IN THE U.S.A.Yes
    • MANUFACTURERS PART NUMBER7420B
    • COLORAluminum
    • BRANDBryant
    • TYPEProtective Boot
    • VOLTAGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:26