Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 65W49BRY Weather Protective Receptacle Assembly,NEMA L6-15R
See all 22 items in product family

Bryant 65W49BRY Weather Protective Receptacle Assembly,NEMA L6-15R

Item #: WBB599448

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Weather Protective Receptacle Assembly,NEMA L6-15R

Features:

  • Impact resistant PBT housing with stainless steel hardware
  • Weather resistant elastomeric seal
  • Large wiring chambers for easy termination
  • Mounts to FS and FD boxes Straight Blade Device

Product Specifications

    • VOLTAGE250
    • MOISTURE RESISTANCENEMA 3R
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • FLIP COVER & PLATEPBT THERMOPLASTIC, YELLOW
    • COLORYellow
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • TYPEProtective Receptacle
    • CSA LISTINGSCSA C22.2 No. 42
    • SPRINGSTAINLESS STEEL
    • FLAMMABILITYUL94V0 WIRING DEVICE INTERIORS
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • SEALING COLLARTHERMOPLASTIC ELASTOMER
    • MOUNTING SCREWSSTAINLESS STEEL
    • BRANDBryant
    • NEMAL6-15
    • BLADES/CONTACTSBRASS, NICKEL
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • MANUFACTURERS PART NUMBER65W49BRY
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • UL LISTINGSUL498
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • MOUNTING PLATESTAINLESS STEEL
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • MADE IN THE U.S.A.Yes
    • CORD & TERMINAL ACCODATIONS18 AWG to 12 AWG (use solid or stranded building wire or flexible cord)
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • HINGE PINSTAINLESS STEEL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!