Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 6800BRY WP Lift Cover Assembly, LCK 30A, Less Receptacle
See all 22 items in product family

Bryant 6800BRY WP Lift Cover Assembly, LCK 30A, Less Receptacle

Item #: WBB599464

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $36.95
Product Information
Customer Review
Product Q&A
WP Lift Cover Assembly, LCK 30A, Less Receptacle

Features:

  • Impact resistant PBT housing with stainless steel hardware
  • Weather resistant elastomeric seal
  • Large wiring chambers for easy termination
  • Mounts to FS and FD boxes Straight Blade Device

Product Specifications

    • MADE IN THE U.S.A.Yes
    • AMPERAGE30
    • MANUFACTURERS PART NUMBER6800BRY
    • BRANDBryant
    • TYPELift Cover
    • MOISTURE RESISTANCENEMA 3R
    • COLORYellow
    • HINGE PINSTAINLESS STEEL
    • MOUNTING PLATESTAINLESS STEEL
    • MOUNTING SCREWSSTAINLESS STEEL
    • SPRINGSTAINLESS STEEL
    • SEALING COLLARTHERMOPLASTIC ELASTOMER
    • FLAMMABILITYUL94HB FLIP SEALS
    • FLIP COVER & PLATEPBT THERMOPLASTIC, YELLOW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.17.193:24