Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Walther Electric 430509, Female Receptacle, 30/32A, 5P, 230/250Vac, 9 Hr, IP44

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Walther Electric 430509, Female Receptacle, 30/32A, 5P, 230/250Vac, 9 Hr, IP44

Item #: WBB2112783

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Walther Electric 430509, Female Receptacle, 30/32A, 5P, 230/250Vac, 9 Hr, IP44

Features:

  • UL Listed and CSA certified.
  • Recessed female contacts – finger recessed to prevent touching.
  • Terminal identification – ground, neutral, phase – clearly marked.
  • Color coded by voltage-easy match-no errors.
  • Ground termination is positioned higher allowing for cable slack.
  • Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact.
  • Split contact sleeve with nickel plated steel springs. Provides optimum insertion/withdraw force and constant contact pressure liability. Also provides a wiping action (when disconnected) to clean terminals from oxidation build up.
  • Double terminal screws on "All" amperage devices.
  • Ground "First to mate – Last to break" no shock safety.
  • Arc flash protection if disconnected under-load all pins Male & Female are always completely covered.
  • Chamfered funnel entry terminals guide and captures all wire strands.
  • Spring loaded flip cover. Protects against splashing water from any direction.

Product Specifications

    • HEIGHT INCHES3.86 in
    • MANUFACTURER PART NUMBER430509
    • VOLTAGE230/250
    • ENVIRONMENTAL RATINGIP44
    • AMPERAGE30/32
    • CERTIFICATIONS UL Listed
    • FROM AWG/TYPE12 / S
    • BRANDF. Walther Electric
    • TO AWG/TYPE8 / S
    • PHASE3
    • ENCLOSURE MATERIALHigh Impact Thermoplastic Housing
    • COLORBlue
    • POLES3P+N+G
    • WIDTH INCHES3.62 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!