Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant AP100 Adapter Plate, 100A To Back Box
See all 20 items in product family

Bryant AP100 Adapter Plate, 100A To Back Box

Item #: WBB216295

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
Bryant® Adapter Plates

Nylon Adapter Plates Permit Receptacles and Inlets to be Mounted to Back Boxes. Mounting hardware and Gasket Included. Required to Mount 100A Receptacles and Inlets to BB1001W and BB1002W Back Boxes.

Product Specifications

    • COLORRed
    • MANUFACTURERS PART NUMBERAP100
    • BRANDBryant
    • TYPEBack Box
    • MADE IN THE U.S.A.Yes
    • FOR USE WITH100A Devices
    • BACK BOX VARIETY --
    • BOX HUB SIZE --
    • ACCESSORY TYPEAdapter Plates

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed