Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant AP60 Adapter Plate, 60A To Back Box
See all 20 items in product family

Bryant AP60 Adapter Plate, 60A To Back Box

Item #: WBB216297

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 10.50
Product Information
Customer Review
Product Q&A
Bryant® Adapter Plates

Nylon Adapter Plates Permit Receptacles and Inlets to be Mounted to Back Boxes. Mounting hardware and Gasket Included. Required to Mount 60A Receptacles and Inlets to BB601W, BB602W, and FW60100 Back Boxes.

Product Specifications

    • BACK BOX VARIETY --
    • MANUFACTURERS PART NUMBERAP60
    • ACCESSORY TYPEAdapter Plates
    • FOR USE WITH60A Devices
    • MADE IN THE U.S.A.Yes
    • BOX HUB SIZE --
    • TYPEBack Box
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result