Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant BB301WA Back Box, 20/30A Devices, 1"
See all 20 items in product family

Bryant BB301WA Back Box, 20/30A Devices, 1"

Item #: WBB216287

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Bryant® 15° Angle Back Box

Angle Back Boxes Mount Receptacles and Inlets. Angle Box is used for 20/30A Devices. Each Back Box Features Heavy-Duty Cast Aluminum Construction with a Durable Enamel Finish for Reliable Performance in Harsh Environments. Adapter Plate required to Mount Receptacles and Inlets to Back Boxes (Sold Separately).

Product Specifications

    • BACK BOX VARIETY15 deg. Angle
    • MANUFACTURERS PART NUMBERBB301WA
    • ACCESSORY TYPECast Aluminum Back Box
    • FOR USE WITH20/30A Devices
    • MADE IN THE U.S.A.Yes
    • BOX HUB SIZE1"
    • TYPEBack Box
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result