Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant DM20301 Direct Mounting Back Box, 20/30A, 3/4"
See all 20 items in product family

Bryant DM20301 Direct Mounting Back Box, 20/30A, 3/4"

Item #: WBB216299

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Bryant® 15° Direct Mounting Back Box

15° Angle Cast Aluminum Direct Mounting Back Box Permits 20, and 30A Receptacles to be Mounted Directly to the Box without Adapter Plate.

Product Specifications

    • BACK BOX VARIETY15 deg. Angle
    • BOX HUB SIZE --
    • FOR USE WITH20/30A Devices
    • ACCESSORY TYPEDirect Mount Cast Aluminum Back Box
    • BRANDBryant
    • MADE IN THE U.S.A.Yes
    • MANUFACTURERS PART NUMBERDM20301

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed