Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant CC420A Closure Cap, 4W 20A
See all 20 items in product family

Bryant CC420A Closure Cap, 4W 20A

Item #: WBB216440

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.50
Product Information
Customer Review
Product Q&A
Bryant® Watertight Closure Caps

Closure Caps Provide a Watertight Seal for Male Plugs and Flanged Inlets when not Mated. Thick Wall, Heavy-Duty Thermoplastic Construction Protects Male Pins from Contaminants and Abuse. Ideal for Applications in Wash Down Areas or when Equipment is being Transported. For Use with 16/20A - 4-Wire Devices.

Product Specifications

    • ACCESSORY TYPEClosure Cap
    • TYPEClosure Cap
    • BRANDBryant
    • MANUFACTURERS PART NUMBERCC420A
    • BOX HUB SIZE --
    • FOR USE WITH16/20A, 4 Wire Devices
    • BACK BOX VARIETY --

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64