Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 3100SMI6W Mechanically Interlocked, 2 Pole, 3 Wire, 100A, 250V AC, Blue
See all 21 items in product family

Bryant 3100SMI6W Mechanically Interlocked, 2 Pole, 3 Wire, 100A, 250V AC, Blue

Item #: WBB216327

Sold By: globalindustrial.com

Usually ships in 55 to 58 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $888.00
Product Information
Customer Review
Product Q&A
Construction:
  • Housing: Valox
  • Handle: Valox
  • Cover Spring: Stainless Steel
  • Seals Gaskets: Neoprene
  • Hinge Pin: Stainless Steel
  • Assembly Screws: Valox
Technical Specs:
  • Dielectirc Voltage: 3,000 Volts min
  • Maximum Working Voltage: 600V RMS
  • Current Interrupting: Certified for current interrupting at full rated current where applicable per UL 1682
  • Short Circuit Withstand: Suitable for use on a circuit capable of delivering not more than 10,000 RMS symmetrical amperes at the voltage rating of the receptacle
  • Endurance: Mechanical- 10,000 Cycles, Electrical-6,000 Cycles
  • Impact Resistance: In accordance with UL746C
  • Impact Resistance: In accordance with UL746C
  • Moisture Resistance: Outdoor- 4X (Watertight, Washdown), Indoor- 12 (Dust tight, Falling dirt and Noncorrosive liquids) IP67
  • Flammability: UL94-5V and V0 classification
  • UV Resistance: All exposed materials are UV stabilized
  • Operating Temperature: Maximum Continuous +60 deg C; Minimum Continuous -40 deg C
  • Moisture Protection: IP67
Standards:
  • Terminal Identification: In accordance with UL, CSA and international conventions
  • UL Listing: UL 508- Industrial Control Equipment, Manual Motor Controller
  • CSA Listing: CSA Certified C222 No 14
  • IEC: IEC 309
  • Conform To: UL 50, UL 746C, IEC 309 and UL1686

Product Specifications

    • BRANDBryant
    • COLORBlue
    • MANUFACTURERS PART NUMBER3100SMI6W
    • VOLTAGE250
    • POLES AND WIRES2 Pole, 3 Wire
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed