Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 316P4S Splashproof Plug, 2 Pole, 3 Wire, 16A, 100-130V AC, Yellow
See all 18 items in product family

Bryant 316P4S Splashproof Plug, 2 Pole, 3 Wire, 16A, 100-130V AC, Yellow

Item #: WBB216274

Sold By: globalindustrial.com

Usually ships in 55 to 58 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $70.95
Product Information
Customer Review
Product Q&A
Construction:
  • Housing: Toughened Nylon
  • Seals Gaskets: Neoprene, EPDM, TPE
  • Contact Carrier: Glass reinforced Nylon
  • Terminal Cover: Toughened Nylon
  • Terminal Screws: Plated Steel
  • Cord Clamp Assembly: Toughened Nylon
  • Gland Nut: Toughened Nylon
  • Cord Gland: Neoprene
  • Locking Ring: Polycarbonate
  • Phase ground Pins: Brass
  • Gland Friction Washer: Nylon
  • Assembly Screws: Plated Steel
Technical Specs:
  • Dielectirc Voltage: 2,200 Volts, Plug and Connector
  • Maximum Working Voltage: 600V AC
  • Spacings: 1/4" Minimum creepage and clearance
  • Current Interrupting: Certified for current interrupting at full rated current where applicable per UL 1682
  • Endurance: Up to 5,000 connect and disconnect cycles at full rated current and voltage
  • Impact Resistance: After 6 hours at -25 deg C, 8 drops from 2 1/2' with 7 1/2' cord
  • Impact Resistance: After 6 hours at -25 deg C, 8 drops from 2 1/2' with 7 1/2' cord
  • Mechanical Crush Test: 250 lbs Force for 1 minute after 6 hours at -25 deg C
  • Flammability: V2 minimum per UL 94
  • Operating Temperature: Maximum Continuous 95 deg C with impact, minimum continuous -40 deg C without impact
  • Moisture Protection: IP44
  • Polarization Integrity: Mating devices will not energize ground if polarization feature is removed and 40 lbs Force is applied
Standards:
  • Terminal Identification: Terminals identified in accordance with IEC309
  • CSA Listing: CSA certified C222 No 182-1 - 1988
  • IEC: Complies with IEC 309-1 and 309-2 International Standards for singly-rated non-interchangeable configurations
  • Conform To: CE, VDE & NOM

Product Specifications

    • COLORYellow
    • MANUFACTURERS PART NUMBER316P4S
    • POLES AND WIRES2 Pole, 3 Wire
    • VOLTAGE100/130
    • BRANDBryant
    • TYPEPlug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:64