Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 330P4W Plug, 2 Pole, 3 Wire, 30A, 125V AC, Yellow
See all 36 items in product family

Bryant 330P4W Plug, 2 Pole, 3 Wire, 30A, 125V AC, Yellow

Item #: WBB216309

Sold By: globalindustrial.com

Usually ships in 55 to 58 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $135.95
Product Information
Customer Review
Product Q&A
Plug, 2 Pole, 3 Wire, 30A, 125V AC, Yellow

Constructed with a nylon housing for insulation, impact resistance and long lasting durability. Housing also protects against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion and self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws back out for easy assembly. Meets UL 1682 and 1686 requirements. CSA certified. Color is Yellow.

Product Specifications

    • BRANDBryant
    • TYPEPlug
    • COLORYellow
    • POLES AND WIRES2 Pole, 3 Wire
    • VOLTAGE125
    • MANUFACTURERS PART NUMBER330P4W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed