Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 4100P5W Plug, 3 Pole, 4 Wire, 100A, 3ph 600V AC, Black
See all 32 items in product family

Bryant 4100P5W Plug, 3 Pole, 4 Wire, 100A, 3ph 600V AC, Black

Item #: WBB216360

Sold By: globalindustrial.com

Usually ships in 55 to 58 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 289.95
Product Information
Customer Review
Product Q&A
Bryant® 4100P5W Plug - 3 Pole, 4 Wire - 100A - 3ph 600V AC - Black

This 100 amp plug is made for long lasting durability and dependability. Toughened nylon housing provides insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability. Shrouded housings offer extra protection from contaminants. Neoprene sealing glands provide watertight connection. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly.

Product Specifications

    • VOLTAGE600
    • MANUFACTURERS PART NUMBER4100P5W
    • COLORBlack
    • POLES AND WIRES3 Pole, 4 Wire
    • TYPEPlug
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result