Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 430R9W Receptacle, 3 Pole, 4 Wire, 30A, 3ph 250V AC, Blue
See all 36 items in product family

Bryant 430R9W Receptacle, 3 Pole, 4 Wire, 30A, 3ph 250V AC, Blue

Item #: WBB216370

Sold By: globalindustrial.com

Usually ships in 55 to 58 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 128.95
Product Information
Customer Review
Product Q&A
Receptacle, 3 Pole, 4 Wire, 30A, 3ph 250V AC, Blue

Constructed with a nylon housing for insulation, impact resistance and long lasting durability. Housing also protects against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion and self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws back out for easy assembly. Meets UL 1682 and 1686 requirements. CSA certified. Color is Blue.

Product Specifications

    • VOLTAGE250
    • MANUFACTURERS PART NUMBER430R9W
    • COLORBlue
    • POLES AND WIRES3 Pole, 4 Wire
    • TYPEReceptacle
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result