Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Pin and Sleeve Devices (262)
Remove
Bryant 430R7W Receptacle, 3 Pole, 4 Wire, 30A, 3ph 480V AC, Red
Remove

      Items
Bryant 430R7W Receptacle, 3 Pole, 4 Wire, 30A, 3ph 480V AC, Red Bryant 430R7W Receptacle, 3 Pole, 4 Wire, 30A, 3ph 480V AC, Red


Bryant 430R7W Receptacle, 3 Pole, 4 Wire, 30A, 3ph 480V AC, Red
Email This Page Printer Friendly Version
Bryant 430R7W Receptacle, 3 Pole, 4 Wire, 30A, 3ph 480V AC, Red
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB216371
Price: $151.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Receptacle, 3 Pole, 4 Wire, 30A, 3ph 480V AC, Red

Constructed with a nylon housing for insulation, impact resistance and long lasting durability. Housing also protects against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion and self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws back out for easy assembly. Meets UL 1682 and 1686 requirements. CSA certified. Color is Red.

Product Specifications
VOLTAGE 3ph 480V AC
POLES AND WIRES 3 Pole, 4 Wire
BRAND Bryant
COLOR Red
MANUFACTURERS PART NUMBER 430R7W
DEVICE TYPE Receptacle


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant 320B4W Inlet, 2 Pole, 3 Wire, 20A, 125V AC, Yellow

Bryant 320B4W Inlet, 2 Pole, 3 Wire, 20A, 125V AC, Yellow

From $80.95
More Info
Add to Cart
Bryant 360P6W Plug, 2 Pole, 3 Wire, 60A, 250V AC, Blue

Bryant 360P6W Plug, 2 Pole, 3 Wire, 60A, 250V AC, Blue

From $233.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)