Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 5100R9W Receptacle, 4 Pole, 5 Wire, 100A, 3ph Y 120/208V AC, Blue
See all 32 items in product family

Bryant 5100R9W Receptacle, 4 Pole, 5 Wire, 100A, 3ph Y 120/208V AC, Blue

Item #: WBB216416

Sold By: globalindustrial.com

Usually ships in 55 to 58 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $267.95
Product Information
Customer Review
Product Q&A
Bryant® 5100R5W Receptacle - 4 Pole, 5 Wire - 100A - 3ph Y 120/208V AC - Blue

This 100 amp receptacle is made for long lasting durability and dependability. Toughened nylon housing provides insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects receptacle from moisture and contaminants. Clearly-marked terminals for easy identification. Shrouded housings offer extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion as well as a self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly.

Product Specifications

    • COLORBlue
    • MANUFACTURERS PART NUMBER5100R9W
    • POLES AND WIRES4 Pole, 5 Wire
    • BRANDBryant
    • VOLTAGE120/208
    • TYPEReceptacle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed