Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 26 items in product family

Bryant QT5362AL Quick-Tech™ Duplex Receptacle, 20A, 125V AC, Almond

Item #: WBB215109

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.50
Product Information
Product Q&A
Construction:
  • Base Material: Nylon
  • Face Material: Nylon
  • Line Contacts: Brass-Triple Wipe
  • Mounting Yoke: Galvanized Steel
  • Auto ground clip: Stainless Steel
  • Mounting Screw: Steel-Zinc Plated, Self Tapping
  • Terminal Identification: Terminal Wire Leads identified in accordance with UL 504
Technical Specs:
  • Dielectric Voltage: Withstands 2000V minimum
  • Maximum Working Voltage: 125V as Rated
  • Current Interrupting: Receptacle Certified for current interrupting at full rated current
  • Temperature rise: Max 30 deg C temperature rise at full rated current after 100 cycles of overload at 150% of full rated DC current
  • Flammibility: UL 94V-2
  • Operating Temperature: Maximum Continuous 75 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 5-20R
  • UL Standards: UL Listed to UL498 Fed Spec WC596
  • CSA Standards: Certified to CSA 222 No 42

Product Specifications

  • TYPEDuplex
  • NEMA5-20R
  • AMPERAGE20
  • VOLTAGE125
  • BRANDBryant
  • COLORAlmond
  • GRADESpecification
  • MANUFACTURERS PART NUMBERQT5362AL
  • POLES AND WIRES2 Pole, 3 Wire
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.