Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 4792DR Combination Receptacle, Brown, ack/Side Wired
See all 7 items in product family

Bryant 4792DR Combination Receptacle, Brown, ack/Side Wired

Item #: WBB214930

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
Construction:
  • Base Material: Nylon
  • Face Material: Nylon
  • Line Contacts: High Performance Brass
  • Clamp Nut: Steel
  • Mounting Yoke: Steel, Nickel and Brass Plated 050" (13)
  • Grounding Screws: Combination Brass (Green) #8-32
  • Grounding Clamp Nut: Brass
  • Auto ground clip: High Performance Brass
  • Mounting Screw: Combination Steel Zinc-Plated
  • Terminal Identification: Brass-Hot; Green-Grounding; Silver-Neutral
  • Terminal Accommodation: #14-#10 AWG Copper Conductor Only
Technical Specs:
  • Circuit ID: Hot Stamp
  • Dielectric Voltage: Withstands 2000V per UL498
  • Maximum Working Voltage: 250V AC or DC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL498
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 5-15R,L5-15R
  • CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
  • Ul Listing: UL Listed, File #E2258- Guide #RTRT
  • Federal Specifications: Federal Specification WC596 (where applicable)
  • Complies With: NEMA Standards WD-1, WD-6
  • Overseas_Approval: NOM, CE

Product Specifications

    • AMPERAGE15
    • VOLTAGE125/250
    • POLES AND WIRES2 Pole, 3 Wire
    • COLORBrown
    • MADE IN THE U.S.A.Yes
    • MANUFACTURERS PART NUMBER4792DR
    • BRANDBryant
    • TYPECombo Duplex Receptacle
    • GRADEIndustrial
    • NEMA5-15R,L5-15R

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Item is described as combination receptacle, however the picture shows a dual 110 receptacle.

Question Asked By: billy2b , Florida , May 14, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result