Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Straight Blade Devices (599)
Remove
Bryant 5278G Heavy-Duty Duplex Receptacle, 15A, 125V, Black
Remove

      Items
Bryant 5278G Heavy-Duty Duplex Receptacle, 15A, 125V, Black Bryant 5278G Heavy-Duty Duplex Receptacle, 15A, 125V, Black


Bryant 5278G Heavy-Duty Duplex Receptacle, 15A, 125V, Black
Bryant 5278G Heavy-Duty Duplex Receptacle, 15A, 125V, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB214907
Price: $11.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Construction:
  • Grounding Screws: Combination Brass (Green) #8-32
  • Mounting Screw: Combination Steel Zinc-Plated
  • Terminal Identification: Brass-Hot; Green-Grounding; Silver-Neutral
  • Terminal Accommodation: #14-#10 AWG Copper Conductor Only
Technical Specs:
  • Dielectric Voltage: Withstands 2000V per UL498
  • Maximum Working Voltage: 250V AC or DC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL498
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 5-15R
  • CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
  • Ul Listing: UL Listed, File #E2258- Guide #RTRT
  • Federal Specifications: Federal Specification WC596 (where applicable)
  • Complies With: NEMA Standards WD-1, WD-6
  • Overseas_Approval: NOM, CE
Product Specifications
AMPERAGE 15A
VOLTAGE 125V
MADE IN THE U.S.A. Yes
GRADE Industrial
TYPE Straight Blade Motor Base
POLES AND WIRES 2 Pole, 3 Wire
DEVICE TYPE --
WIRING STYLE --
MANUFACTURERS PART NUMBER 5278G
NEMA 5-15R
COLOR Black
BRAND Bryant


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant CRS15I Commercial Grade Duplex Receptacle, 15A, 125V, Ivory

Bryant CRS15I Commercial Grade Duplex Receptacle, 15A, 125V, Ivory

From $1.51
More Info
Add to Cart
Bryant 21254W QUADPLEX®Receptacle, 20A, 125V, White

Bryant 21254W QUADPLEX®Receptacle, 20A, 125V, White

From $16.25
More Info
Add to Cart
Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

From $6.90
More Info
Add to Cart
Bryant BRY5269NC TECHSPEC® Straight Blade Connector, 15A, 125V, Black/White

Bryant BRY5269NC TECHSPEC® Straight Blade Connector, 15A, 125V, Black/White

From $11.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)