Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Straight Blade Devices (599)
Remove
Leviton 16262-SGW 15A, 125V, Decora Plus Duplex Receptacle, Tamper Resistant, White
Remove

      Items
Leviton 16262-SGW 15A, 125V, Decora Plus Duplex Receptacle, Tamper Resistant, White Leviton 16262-SGW 15A, 125V, Decora Plus Duplex Receptacle, Tamper Resistant, White


Leviton 16262-SGW 15A, 125V, Decora Plus Duplex Receptacle, Tamper Resistant, White
Leviton 16262-SGW 15A, 125V, Decora Plus Duplex Receptacle, Tamper Resistant, White
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB463611
Minimum Quantity: 11 ($145.75)
List Price $15.25    Save 13%
Price: $13.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton 16262-SGW 15A, 125V, Decora Plus Duplex Receptacle, Tamper Resistant

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back and Side Wired, Steel Strap, White

Product Specifications
DEVICE TYPE Duplex
MANUFACTURERS PART NUMBER 16262-SGW
NEMA 5-15R
COLOR White
POLES AND WIRES 2-pole, 3-wire
BRAND Leviton
VOLTAGE 125
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
MADE IN THE U.S.A. Yes
GRADE Hospital
TYPE Decora
AMPERAGE 15 amp


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant CRS15I Commercial Grade Duplex Receptacle, 15A, 125V, Ivory

Bryant CRS15I Commercial Grade Duplex Receptacle, 15A, 125V, Ivory

From $1.51
More Info
Add to Cart
Bryant 21254W QUADPLEX®Receptacle, 20A, 125V, White

Bryant 21254W QUADPLEX®Receptacle, 20A, 125V, White

From $16.25
More Info
Add to Cart
Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

From $6.90
More Info
Add to Cart
Bryant BRY5269NC TECHSPEC® Straight Blade Connector, 15A, 125V, Black/White

Bryant BRY5269NC TECHSPEC® Straight Blade Connector, 15A, 125V, Black/White

From $11.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)