Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Ivory

Leviton 5252-E Narrow Body Duplex Receptacle, Straight Blade, Black

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Leviton 5252-E Narrow Body Duplex Receptacle, Straight Blade, Black

Item #: WBB384478

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 36 ($138.96)

List Price: $4.02 Save up to 4%
Price: $3.86
Product Information
Customer Review
Product Q&A
Leviton 5252-E Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade

Specifications:
  • 15-Amp
  • 125-Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Narrow Body Duplex Receptacle
  • Straight Blade
  • Industrial Grade
  • Self Grounding
  • Back and Side 8 Hole Feed-Thru Wired
  • Steel Strap
  • Black

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER5252-E
    • COLORBlack
    • WIRING STYLEBack & Side
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • AMPERAGE15
    • MADE IN THE U.S.A.Yes
    • BRANDLeviton
    • NEMA5-15R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!