Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Ivory

Leviton 5261 15a, 125v, Single Receptacle, Brown - Min Qty 17
See all 139 items in product family

Leviton 5261 15a, 125v, Single Receptacle, Brown - Min Qty 17

Item #: WBB384584

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 16 ($142.40)

Price: $8.90
Product Information
Customer Review
Product Q&A
Leviton 5261 15A, 125V, Industrial Series Heavy Duty Grade, Single Receptacle

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Single Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side Wired
  • Steel Strap
  • Brown

Product Specifications

    • MADE IN THE U.S.A.Yes
    • TYPESingle
    • BRANDLeviton
    • WIRING STYLEBack & Side
    • MANUFACTURERS PART NUMBER5261
    • AMPERAGE15
    • COLORBrown
    • NEMA5-15R
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • VOLTAGE125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!