Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Ivory

Leviton 5262-E 15a, 125v, Duplex Receptacle, Self Grounding, Black - Min Qty 22
See all 139 items in product family

Leviton 5262-E 15a, 125v, Duplex Receptacle, Self Grounding, Black - Min Qty 22

Item #: WBB384511

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($151.80)

List Price: $8.10 Save up to 15%
Price: $6.90
Product Information
Customer Review
Product Q&A
Leviton 5262-E 15-Amp, 125V, Duplex Receptacle, Self Grounding, Black

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Industrial Series Extra Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side 8 Hole Feed-Through Wired
  • Brass Strap
  • Black

Product Specifications

    • GRADEIndustrial
    • TYPEDuplex
    • COLORBlack
    • WIRING STYLEBack & Side
    • MANUFACTURERS PART NUMBER5262-E
    • NEMA5-15R
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • AMPERAGE15
    • VOLTAGE125
    • MADE IN THE U.S.A.Yes
    • BRANDLeviton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:44