Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5262-Gy 15a, 125v, Duplex Receptacle, Self Grounding, Gray - Min Qty 22
See all 139 items in product family

Leviton 5262-Gy 15a, 125v, Duplex Receptacle, Self Grounding, Gray - Min Qty 22

Item #: WBB384517

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($151.80)

List Price: $8.10 Save up to 15%
Price: $6.90
Product Information
Customer Review
Product Q&A
Leviton 5262-GY 15-Amp, 125V, Duplex Receptacle, Self Grounding, Gray

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Industrial Series Extra Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side 8 Hole Feed-Through Wired
  • Brass Strap
  • Gray

Product Specifications

    • VOLTAGE125
    • AMPERAGE15
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • NEMA5-15R
    • MANUFACTURERS PART NUMBER5262-GY
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex
    • COLORGray
    • GRADEIndustrial
    • BRANDLeviton
    • WIRING STYLEBack & Side

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!