Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5325 15A, 125V, Decora Duplex Receptacle, Residential Grade, Grounding, Brown

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Leviton 5325 15A, 125V, Decora Duplex Receptacle, Residential Grade, Grounding, Brown

Item #: WBB463525

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 85 ($138.55)

List Price: $1.82 Save up to 10%
Price: $1.63
Product Information
Customer Review
Product Q&A
Leviton 5325 15-Amp, 125-Volt, Decora Duplex Receptacle, Residential Grade

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Quickwire Push-In and Side Wired, Steel Strap, Brown
  • Terminal screws accept up to No, 12 AWG Cooper or copper-clad wire
  • Quick wire push-in terminals accept No. 14 AWG solid cooper wire only
  • Double-wipe power contacts for reliable conductivity and plug retention
  • Heavy-gauge zinc-plated steel mounting strap
  • Limited Two-Year warranty

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER5325
    • COLORBrown
    • POLES AND WIRES2-pole, 3-wire
    • GRADEResidential
    • AMPERAGE15
    • MADE IN THE U.S.A.Yes
    • TYPEDecora
    • BRANDLeviton
    • NEMA5-15R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!