Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5352-E 20A, 125V, Duplex Receptacle, Black

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Leviton 5352-E 20A, 125V, Duplex Receptacle, Black

Item #: WBB384595

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 34 ($139.74)

List Price: $4.29 Save up to 4%
Price: $4.11
Product Information
Customer Review
Product Q&A
Leviton 5352-E 20-Amp, 125V, Heavy Duty Grade, Duplex Receptacle, Black

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side 8 Hole Feed-Through Wired
  • Steel Strap
  • Black

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER5352-E
    • COLORBlack
    • WIRING STYLEBack & Side
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • AMPERAGE20
    • MADE IN THE U.S.A.Yes
    • BRANDLeviton
    • NEMA5-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!