Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Yellow

Leviton 5361-Ig 20a, 125v, Narrow Body Single Receptacle, Isolated Ground, Brown - Min Qty 11
See all 139 items in product family

Leviton 5361-Ig 20a, 125v, Narrow Body Single Receptacle, Isolated Ground, Brown - Min Qty 11

Item #: WBB384636

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($148.50)

List Price: $15.50 Save up to 13%
Price: $13.50
Product Information
Customer Review
Product Q&A
Leviton 5361-IG 20A, 125V, Narrow Body Single Receptacle, Industrial Grade

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Narrow Body Single Receptacle
  • Straight Blade
  • Industrial Grade
  • Isolated Ground
  • Back and Side Wired
  • Steel Strap
  • Brown

Product Specifications

    • COLORBrown
    • WIRING STYLEBack & Side
    • MADE IN THE U.S.A.Yes
    • MANUFACTURERS PART NUMBER5361-IG
    • NEMA5-20R
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • VOLTAGE125
    • TYPESingle
    • BRANDLeviton
    • AMPERAGE20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.159.180:44