Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Yellow

Leviton 5361-W 20a, 125v, Single Receptacle, White - Min Qty 15
See all 139 items in product family

Leviton 5361-W 20a, 125v, Single Receptacle, White - Min Qty 15

Item #: WBB384655

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($150.00)

List Price: $11.50 Save up to 13%
Price: $10.00
Product Information
Customer Review
Product Q&A
Leviton 5361-W 20A, 125V, Industrial Series Heavy Duty Grade, Single Receptacle

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Single Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side Wired
  • Steel Strap
  • White

Product Specifications

    • AMPERAGE20
    • VOLTAGE125
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • COLORWhite
    • NEMA5-20R
    • MADE IN THE U.S.A.Yes
    • WIRING STYLEBack & Side
    • BRANDLeviton
    • TYPESingle
    • GRADEIndustrial
    • MANUFACTURERS PART NUMBER5361-W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!