Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5362-Igt 20a, 125v, Duplex Receptacle, Isolated Ground, Light Almond - Min Qty 10
See all 138 items in product family

Leviton 5362-Igt 20a, 125v, Duplex Receptacle, Isolated Ground, Light Almond - Min Qty 10

Item #: WBB384487

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 23 ($142.60)

List Price: $15.75 Save up to 61%
Price: $6.20
Product Information
Customer Review
Product Q&A
Leviton 5362-IGT 20-Amp, 125V, Duplex Receptacle, Isolated Ground, Light Almond

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Isolated Ground
  • Back and Side 8 Hole Feed-Through Wired
  • Steel Strap
  • Light Almond

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER5362-IGT
    • COLORLight Almond
    • WIRING STYLEBack & Side
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • AMPERAGE20
    • TYPEDuplex
    • BRANDLeviton
    • NEMA5-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!