Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5362-Igw 20a, 125v, Duplex Receptacle, Isolated Ground, White - Min Qty 24
See all 139 items in product family

Leviton 5362-Igw 20a, 125v, Duplex Receptacle, Isolated Ground, White - Min Qty 24

Item #: WBB384489

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 24 ($148.80)

List Price: $6.50 Save up to 5%
Price: $6.20
Product Information
Customer Review
Product Q&A
Leviton 5362-IGW 20-Amp, 125V, Duplex Receptacle, Isolated Ground, White

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Isolated Ground
  • Back and Side 8 Hole Feed-Through Wired
  • Steel Strap
  • White

Product Specifications

    • WIRING STYLEBack & Side
    • COLORWhite
    • AMPERAGE20
    • BRANDLeviton
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • NEMA5-20R
    • MANUFACTURERS PART NUMBER5362-IGW
    • VOLTAGE125
    • TYPEDuplex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:46