Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5362-Lr 20a, 125v, Duplex Receptacle, Grounding, Red - Min Qty 12
See all 139 items in product family

Leviton 5362-Lr 20a, 125v, Duplex Receptacle, Grounding, Red - Min Qty 12

Item #: WBB384502

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($140.25)

Price: $12.75
Product Information
Customer Review
Product Q&A
Leviton 5362-LR 20-Amp, 125V, Heavy Duty Grade, Duplex Receptacle, Grounding

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Grounding
  • Pigtail Leads 6 Inch Wired
  • Steel Strap
  • Red

Product Specifications

    • NEMA5-20R
    • COLORRed
    • GRADEIndustrial
    • TYPEDuplex
    • BRANDLeviton
    • MANUFACTURERS PART NUMBER5362-LR
    • VOLTAGE125
    • WIRING STYLEBack & Side
    • AMPERAGE20
    • POLES AND WIRES2-Pole, 3-Wire Grounding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!