Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5362-R  Duplex Receptacle, Straight Blade, Red - Min Qty 20
See all 139 items in product family

Leviton 5362-R Duplex Receptacle, Straight Blade, Red - Min Qty 20

Item #: WBB384512

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($146.00)

List Price: $7.70 Save up to 5%
Price: $7.30
Product Information
Customer Review
Product Q&A
Leviton 5362-R Wide Body Duplex Receptacle, Straight Blade

Specifications:
  • 20-Amp
  • 125-Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Wide Body Duplex Receptacle
  • Straight Blade
  • Industrial Grade
  • Self Grounding
  • Back and Side 8 Hole Feed-Thru Wired
  • Brass Strap
  • Red

Product Specifications

    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • GRADEIndustrial
    • BRANDLeviton
    • NEMA5-20R
    • AMPERAGE20
    • COLORRed
    • WIRING STYLEBack & Side
    • VOLTAGE125
    • MANUFACTURERS PART NUMBER5362-R
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:24