Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5362-S  Duplex Receptacle, Straight Blade, Brown

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Leviton 5362-S Duplex Receptacle, Straight Blade, Brown

Item #: WBB384513

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 29 ($138.33)

List Price: $6.30 Save up to 24%
Price: $4.77
Product Information
Customer Review
Product Q&A
Leviton 5362-S Wide Body Duplex Receptacle, Straight Blade

Specifications:
  • 20-Amp
  • 125-Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Slim Body Duplex Receptacle
  • Straight Blade
  • Industrial Grade
  • Self Grounding
  • Contractor Pack
  • Back and Side 8 Hole Feed-Thru Wired
  • Steel Strap
  • Brown

Product Specifications

    • WIRING STYLEBack & Side
    • VOLTAGE125
    • BRANDLeviton
    • AMPERAGE20
    • COLORBrown
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • MANUFACTURERS PART NUMBER5362-S
    • TYPEDuplex
    • NEMA5-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!