Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5462-I 20A, 250V, Duplex Receptacle, Ivory - Pkg Qty 10
See all 139 items in product family

Leviton 5462-I 20A, 250V, Duplex Receptacle, Ivory - Pkg Qty 10

Item #: WBB384600

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.00 each

Sold in packages of 10

Price: $150.00
Product Information
Customer Review
Product Q&A
Leviton 5462-I 20A, 250V, Industrial Series Heavy Duty Grade, Duplex Receptacle

Specifications:
  • 20 Amp
  • 250 Volt
  • NEMA 6-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side 8 Hole Feed-Thru Wired
  • Steel Strap
  • Ivory

Product Specifications

    • NEMA6-20R
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • MADE IN THE U.S.A.Yes
    • GRADEIndustrial
    • TYPEDuplex
    • BRANDLeviton
    • WIRING STYLEBack & Side
    • MANUFACTURERS PART NUMBER5462-I
    • COLORIvory
    • AMPERAGE20
    • VOLTAGE250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!