Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5821-T 20A, 250V, NEMA 6-20R, 2P, 3W, Single Recpt., Grounding, Lt. Alm.

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Leviton 5821-T 20A, 250V, NEMA 6-20R, 2P, 3W, Single Recpt., Grounding, Lt. Alm.

Item #: WBB447387

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 41 ($146.78)

Price: $3.58
Product Information
Customer Review
Product Q&A
Leviton 5821-T 20A, 250V, NEMA 6-20R, 2P, 3W, Single Recpt., Grounding, Lt. Alm.

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap, Light Almond

Product Specifications

    • AMPERAGE20
    • VOLTAGE250
    • MANUFACTURERS PART NUMBER5821-T
    • NEMA6-20R
    • GRADECommercial
    • PACKAGE QUANTITY100
    • COLORLight Almond
    • MADE IN THE U.S.A.Yes
    • POLES AND WIRES2-pole, 3-wire
    • OPERATING TEMPERATURE-40 C to 60 C
    • BRANDLeviton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.159.180:68