Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8200-Ht 15a, 125v, Light Almond - Min Qty 12
See all 127 items in product family

Leviton 8200-Ht 15a, 125v, Light Almond - Min Qty 12

Item #: WBB384661

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 21 ($142.80)

List Price: $13.00 Save up to 48%
Price: $6.80
Product Information
Customer Review
Product Q&A
Leviton 8200-HT 15-Amp, 125V, Heavy Duty Hospital Grade, Light Almond

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Heavy Duty Hospital Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side Wired
  • Steel Strap
  • Light Almond

Product Specifications

    • AMPERAGE15
    • VOLTAGE125
    • MADE IN THE U.S.A.Yes
    • GRADEHospital
    • TYPEDuplex
    • BRANDLeviton
    • WIRING STYLEBack & Side
    • MANUFACTURERS PART NUMBER8200-HT
    • NEMA5-15R
    • COLORLight Almond
    • POLES AND WIRES2-Pole, 3-Wire Grounding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!