Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8200-Ig 15a, 125v, Duplex Rcpt, Straight Blade, Isolated Ground, Orange - Min Qty 10
See all 127 items in product family

Leviton 8200-Ig 15a, 125v, Duplex Rcpt, Straight Blade, Isolated Ground, Orange - Min Qty 10

Item #: WBB384664

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($139.50)

Price: $15.50
Product Information
Customer Review
Product Q&A
Leviton 8200-IG 15-Amp, 125-Volt, Narrow Body Duplex Receptacle, Straight Blade

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Narrow Body Duplex Receptacle
  • Straight Blade
  • Hospital Grade
  • Isolated Ground
  • Back and Side Wired
  • Nickel Plated Brass Strap
  • Orange

Product Specifications

    • AMPERAGE15
    • VOLTAGE125
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • COLOROrange
    • NEMA5-15R
    • MANUFACTURERS PART NUMBER8200-IG
    • TYPEDuplex
    • BRANDLeviton
    • WIRING STYLEBack & Side
    • GRADEHospital
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!