Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8210-IG 15A, 125V, Narrow Body Single Receptacle, Isolated Ground,Orange - Pkg Qty 10
See all 127 items in product family

Leviton 8210-IG 15A, 125V, Narrow Body Single Receptacle, Isolated Ground,Orange - Pkg Qty 10

Item #: WBB384540

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.50 Save up to 13%
$15.50 each

Sold in packages of 10

Price: $155.00
Product Information
Customer Review
Product Q&A
Leviton 8210-IG 15A, 125V, Narrow Body Single Receptacle, Hospital Grade

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Narrow Body Single Receptacle
  • Straight Blade
  • Hospital Grade
  • Isolated Ground
  • Back and Side Wired
  • Steel Strap
  • Orange

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER8210-IG
    • COLOROrange
    • WIRING STYLEBack & Side
    • GRADEHospital
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • AMPERAGE15
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex
    • BRANDLeviton
    • NEMA5-15R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!