Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8300-HW 20A, 125V, Duplex Receptacle, White

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Leviton 8300-HW 20A, 125V, Duplex Receptacle, White

Item #: WBB384578

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 27 ($140.40)

List Price: $8.60 Save up to 40%
Price: $5.20
Product Information
Customer Review
Product Q&A
Leviton 8300-HW 20-Amp, 125-Volt, Heavy Duty Hospital Grade, Duplex Receptacle

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Heavy Duty Hospital Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side Wired
  • Steel Strap
  • White

Product Specifications

    • MADE IN THE U.S.A.Yes
    • GRADEHospital
    • TYPEDuplex
    • BRANDLeviton
    • WIRING STYLEBack & Side
    • MANUFACTURERS PART NUMBER8300-HW
    • AMPERAGE20
    • COLORWhite
    • NEMA5-20R
    • VOLTAGE125
    • POLES AND WIRES2-Pole, 3-Wire Grounding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!