Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8310-Gy 20a, 125v, Single Receptacle, Gray - Min Qty 13
See all 127 items in product family

Leviton 8310-Gy 20a, 125v, Single Receptacle, Gray - Min Qty 13

Item #: WBB384488

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($156.00)

List Price: $13.75 Save up to 13%
Price: $12.00
Product Information
Customer Review
Product Q&A
Leviton 8310-GY 20A, 125V, Extra Heavy Duty Hospital Grade, Single Receptacle

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Extra Heavy Duty Hospital Grade
  • Single Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side Wired
  • Steel Strap
  • Gray

Product Specifications

    • AMPERAGE20
    • VOLTAGE125
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • COLORGray
    • NEMA5-20R
    • MADE IN THE U.S.A.Yes
    • WIRING STYLEBack & Side
    • BRANDLeviton
    • GRADEHospital
    • TYPESingle
    • MANUFACTURERS PART NUMBER8310-GY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!