Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8310-Oig 20a, 125v, 2p, 3w, Single Rcpt, Str. Blade, Isolated Ground - Min Qty 10
See all 127 items in product family

Leviton 8310-Oig 20a, 125v, 2p, 3w, Single Rcpt, Str. Blade, Isolated Ground - Min Qty 10

Item #: WBB384483

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($167.50)

List Price: $17.75 Save up to 6%
Price: $16.75
Product Information
Customer Review
Product Q&A
Leviton 8310-OIG 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Narrow Body Single Receptacle
  • Straight Blade
  • Hospital Grade
  • Isolated Ground
  • Back & Side Wired
  • Steel Strap
  • Orange

Product Specifications

    • COLOROrange
    • VOLTAGE125
    • MANUFACTURERS PART NUMBER8310-OIG
    • WIRING STYLEBack & Side
    • BRANDLeviton
    • TYPESingle
    • GRADEHospital
    • MADE IN THE U.S.A.Yes
    • NEMA5-20R
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • AMPERAGE20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!