Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton CR015-I 15A, 125V, Slim Body Duplex Receptacle,, Ivory

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Leviton CR015-I 15A, 125V, Slim Body Duplex Receptacle,, Ivory

Item #: WBB379854

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 96 ($138.24)

List Price: $1.51 Save up to 5%
Price: $1.44
Product Information
Customer Review
Product Q&A
Leviton CR015-I 15A, 125V, Slim Body Duplex Receptacle, Commercial Grade, Ivory

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap, Ivory

Product Specifications

    • VOLTAGE125 AC
    • MANUFACTURERS PART NUMBERCR015-I
    • COLORIvory
    • WIRING STYLESide Wired
    • GRADECommercial
    • POLES AND WIRES2-Pole, 3-Wire
    • AMPERAGE15
    • MADE IN THE U.S.A.Yes
    • TYPESlim Body Duplex Receptacle
    • BRANDLeviton
    • NEMA5-15R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!