Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton CR020 20A, 125V, Slim Body Duplex Receptacle, Brown

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Leviton CR020 20A, 125V, Slim Body Duplex Receptacle, Brown

Item #: WBB379856

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 84 ($137.76)

List Price: $1.72 Save up to 5%
Price: $1.64
Product Information
Customer Review
Product Q&A
Leviton CR020 20-Amp, 125V, Slim Body Duplex Receptacle, Brown

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap, Brown

Product Specifications

    • MADE IN THE U.S.A.Yes
    • GRADECommercial
    • TYPESlim Body Duplex Receptacle
    • BRANDLeviton
    • WIRING STYLESide Wired
    • MANUFACTURERS PART NUMBERCR020
    • NEMA5-15R
    • COLORBrown
    • POLES AND WIRES2-Pole, 3-Wire
    • VOLTAGE125 AC
    • AMPERAGE20

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

This is a Tamper resistant receptacles.

Question Asked By: Ramon , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result