Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton CR20-I 20A, 125V, Duplex Receptacle, Self Grounding, Ivory

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Leviton CR20-I 20A, 125V, Duplex Receptacle, Self Grounding, Ivory

Item #: WBB379869

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 84 ($137.76)

List Price: $1.72 Save up to 5%
Price: $1.64
Product Information
Customer Review
Product Q&A
Leviton CR20-I 20-Amp, 125-Volt, Narrow Body Duplex Receptacle, Self Grounding

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap, Ivory

Product Specifications

    • VOLTAGE125 AC
    • MANUFACTURERS PART NUMBERCR20-I
    • COLORIvory
    • WIRING STYLESide Wired
    • GRADECommercial
    • POLES AND WIRES2-Pole, 3-Wire
    • AMPERAGE20
    • MADE IN THE U.S.A.Yes
    • TYPENarrow Body Duplex Self Grounding Receptacle
    • BRANDLeviton
    • NEMA5-15R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!