Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 9754NS Straight Blade Plug, 15A, 125V, Black/White
See all 2 items in product family

Bryant 9754NS Straight Blade Plug, 15A, 125V, Black/White

Item #: WBB215009

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5.40
Product Information
Customer Review
Product Q&A
Construction:
  • Terminal Screws: #8-32 Brass, Silver Finish on Neutral Screw, Green Finish on Grounding Screw
  • Face Terminal Assembly: Impact Modified Nylon
  • Cord grip: Impact Modified Nylon
  • Cover: High-Impact, V-O Valox
  • Terminal Cover: Clear Polycarbonate
  • Plug Blades: Brass
  • Terminal Clamp Nut: Zinc-Plated Steel
  • Assembly Screws: Zinc-Plated Steel
  • Terminal Identification: Brass-Hot; Green-Grounding; Silver-Neutral
  • Terminal Accommodation: #18-#10 AWG Flexible Cord
Technical Specs:
  • Dielectric Voltage: Withstands 1500V per UL498
  • Maximum Working Voltage: 250V AC or DC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL498
  • Cord Grip Range: 245"-655" (62-166)
  • Flammibility: HB or Better per UL94
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 1-15P
  • Cord Accomodation: Round portable service cords in accordance with device ratings as defined in UL standard 62, CSA C222 No49
  • UL Standards: UL Listed to Standard 498 (Attachment Plugs and Receptacles)
  • CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
  • Ul Listing: UL Listed File #E1381- Guide #AXUT
  • CSA Certification: CSA Certified File #LR16215- Guide 20T2
  • Federal Specifications: Federal Specification WC596 (where applicable)
  • Complies With: NEMA Standards WD-1, WD-6
  • Overseas_Approval: NOM, CE

Product Specifications

    • TYPEPlug
    • POLES AND WIRES2 Pole, 2 Wire
    • BRANDBryant
    • COLORBlack/White
    • MADE IN THE U.S.A.Yes
    • VOLTAGE125
    • MANUFACTURERS PART NUMBER9754NS
    • AMPERAGE15
    • GRADE--
    • NEMA1-15P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:64