Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Straight Blade Devices (599)
Remove
Bryant 9452ANPB Angled Straight Blade Plug, 50A, 125/250V, Black/White
Remove

      Items
Bryant 9452ANPB Angled Straight Blade Plug, 50A, 125/250V, Black/White Bryant 9452ANPB Angled Straight Blade Plug, 50A, 125/250V, Black/White


Bryant 9452ANPB Angled Straight Blade Plug, 50A, 125/250V, Black/White
Bryant 9452ANPB Angled Straight Blade Plug, 50A, 125/250V, Black/White
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB214977
Price: $47.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Construction:
  • Terminal Screws: Lug Type Pressure Terminal
  • Face Terminal Assembly: Impact Modified Malamine
  • Cord grip: Impact Modified Nylon
  • Cover: Nylon
  • Plug Blades: Brass
  • Terminal Clamp Nut: Zinc-Plated Steel
  • Assembly Screws: Zinc-Plated Steel
  • Terminal Identification: Brass-Hot; Green-Grounding; Silver-Neutral
  • Terminal Accommodation: #18-#10 AWG Flexible Cord
Technical Specs:
  • Dielectric Voltage: Withstands 1500V per UL498
  • Maximum Working Voltage: 250V AC or DC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL498
  • Cord Grip Range: 625"-1320" (159-335)
  • Flammibility: HB or Better per UL94
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 14-50P
  • Cord Accomodation: Round portable service cords in accordance with device ratings as defined in UL standard 62, CSA C222 No49
  • UL Standards: UL Listed to Standard 498 (Attachment Plugs and Receptacles)
  • CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
  • Ul Listing: UL Listed File #E1381- Guide #AXUT
  • CSA Certification: CSA Certified File #LR16215- Guide 20T2
  • Federal Specifications: Federal Specification WC596 (where applicable)
  • Complies With: NEMA Standards WD-1, WD-6
  • Overseas_Approval: NOM, CE
Product Specifications
AMPERAGE 50A
VOLTAGE 125 / 250V
MADE IN THE U.S.A. Yes
GRADE --
TYPE Angled Straight Blade Plug
POLES AND WIRES 3 Pole, 4 Wire
DEVICE TYPE Angled Plug
MANUFACTURERS PART NUMBER 9452ANPB
NEMA 14-50P
COLOR Black/White
BRAND Bryant


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant CRS15I Commercial Grade Duplex Receptacle, 15A, 125V, Ivory

Bryant CRS15I Commercial Grade Duplex Receptacle, 15A, 125V, Ivory

From $1.51
More Info
Add to Cart
Bryant 21254W QUADPLEX®Receptacle, 20A, 125V, White

Bryant 21254W QUADPLEX®Receptacle, 20A, 125V, White

From $16.25
More Info
Add to Cart
Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

From $6.90
More Info
Add to Cart
Bryant BRY5269NC TECHSPEC® Straight Blade Connector, 15A, 125V, Black/White

Bryant BRY5269NC TECHSPEC® Straight Blade Connector, 15A, 125V, Black/White

From $11.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)