Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 9252AL Fashion, 15A, 125V, 5-15R, Almond
See all 22 items in product family

Bryant 9252AL Fashion, 15A, 125V, 5-15R, Almond

Item #: WBB217373

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.46
Product Information
Customer Review
Product Q&A
Industrial Grade, Fashion Receptacles

Construction:
  • Base Material: Rynite Thermoplastic
  • Face Material: Nylon
  • Mounting Yoke: Steel (zinc plating)
  • Ground Terminal: Brass
  • Terminal Screws: Brass
  • Ground Screw: Brass (green)
Technical Specs:
  • Dielectric Voltage: Withstands 2000V Minimum
  • Temp. Rise: Max 30 deg. C temperature rise at full rated current after 50 cycles of overload at 150% of rated current with direct current
  • Max Working Voltage: 250V
  • Flammability: UL 94 V2
  • Operating Temperature: Maximum continuous 60 deg C- Minimum -40 deg C (w/o impact)
Certifications:
  • Standards: Complies with NEMA WD-1 Heavy Duty and WD-6 requirements
  • UL Certification: File E2258, Guide RTRT

Product Specifications

    • AMPERAGE15
    • VOLTAGE125
    • MADE IN THE U.S.A.Yes
    • GRADEIndustrial
    • BRANDBryant
    • MANUFACTURERS PART NUMBER9252AL
    • NEMA5-15
    • COLORAlmond

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!