Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 9430FR Single Flush Receptacle, 30A, 125/250V, Black
See all 16 items in product family

Bryant 9430FR Single Flush Receptacle, 30A, 125/250V, Black

Item #: WBB214939

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Construction:
  • Base Material: Nylon
  • Line Contacts: High Performance Brass
  • Grounding Screws: Combination Brass (Green) #8-32
  • Mounting Screw: Combination Steel Zinc-Plated
  • Terminal Identification: Brass-Hot; Green-Grounding; Silver-Neutral
  • Terminal Accommodation: #14-#8 AWG Copper Conductor Only
Technical Specs:
  • Dielectric Voltage: Withstands 2000V per UL498
  • Maximum Working Voltage: 250V AC or DC
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles overload at 150% rated current for either AC or DC applications per UL498
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • NEMA#: 14-30R
  • CSA Standards: Cetrified to CSA Standard C222 No 42M1984 (General Use Receptacles)
  • Ul Listing: UL Listed, File #E2258- Guide #RTRT
  • Federal Specifications: Federal Specification WC596 (where applicable)
  • Complies With: NEMA Standards WD-1, WD-6
  • Overseas_Approval: NOM, CE

Product Specifications

    • AMPERAGE30
    • MANUFACTURERS PART NUMBER9430FR
    • TYPEFlush Receptacle
    • GRADE--
    • BRANDBryant
    • NEMA14-30R
    • COLORBlack
    • POLES AND WIRES3 Pole, 4 Wire
    • VOLTAGE125/250
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!